Skip Content
END MILL 7/16X2X4 .000 SCEM TIALN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 7/16X2X4 .000 SCEM TIALN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80039
  • Mfr. Model # C80039
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 157.8 lbs

Technical Specs

  • Grade General Purpose
  • Finish Titanium Aluminium Nitride
  • Item Carbide End Mill
  • Number of Flutes 4
  • Overall Length 4"
  • Shank Dia. 7/16"
  • List Number CEM-V-4R
  • Cutting Direction Right Hand
  • Length of Cut 2"
  • Helix Angle 38 deg.
  • Stainless (M) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Single End/Double End Single End
  • Hardened (H) Compatibility Yes
  • End Mill Style Corner Radius
  • Milling Dia. 7/16"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list