END MILL, BRIGHT, 7/16"X7/16"X1"X3" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 7/16"X7/16"X1"X3"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60555
  • Mfr. Model # C60555
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 118.3 lbs

Technical Specs

  • Finish Bright
  • Grade High Performance
  • Number of Flutes 5
  • Item Carbide End Mill
  • Overall Length 3"
  • Shank Dia. 7/16"
  • Length of Cut 1"
  • Helix Angle 38 deg.
  • Cast Iron (K) Compatibility No
  • Steel (P) Compatibility Yes
  • Cutting Direction Right Hand
  • List Number CEM-V2-5R
  • Stainless (M) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • Hardened (H) Compatibility Yes
  • Milling Diameter 7/16"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Roughing/Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • Corner Radius 0.000"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list