END MILL, BRIGHT, 7/16"X7/16"X1"X2-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 7/16"X7/16"X1"X2-1/2"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61887
  • Mfr. Model # C61887
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.92 lbs

Technical Specs

  • Number of Flutes 4
  • Item Carbide End Mill
  • Finish Bright
  • Grade General Purpose
  • Overall Length 2-1/2"
  • Shank Dia. 7/16"
  • List Number CEM-SE-4
  • Cutting Direction Right Hand
  • Length of Cut 1"
  • Helix Angle 30 deg.
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Milling Diameter 7/16"
  • End Mill Style Corner Radius
  • Single End/Double End Single End
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide
  • Corner Radius 0.000"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list