Skip Content
END MILL 693 TIN 5/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 693 TIN 5/32

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF693-39045
  • Mfr. Model # 693-39045
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish TiN Coated
  • Item High Speed Steel End Mill
  • Number of Flutes 2
  • Length of Cut 15/64"
  • Cutting Direction Right Hand
  • Overall Length 2-3/4"
  • Shank Dia. 3/8"
  • List Number HD2TN
  • Corner Radius 2 3/4"
  • Dimension Type Fractional Inch
  • Helix Angle 15/64"
  • Milling Dia. 0.1563"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list