Skip Content
END MILL 690 BF 7/16 1/2S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 690 BF 7/16 1/2S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF690-42122
  • Mfr. Model # 690-42122
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item High Speed Steel End Mill
  • Finish Bright
  • Overall Length 3-1/4"
  • Number of Flutes 2
  • Shank Dia. 1/2"
  • List Number HG2B
  • Cutting Direction Right Hand
  • Length of Cut 1"
  • Corner Radius 3 1/4"
  • Dimension Type Fractional Inch
  • Helix Angle 1"
  • Milling Diameter 7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list