Skip Content
END MILL 690 BF 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL 690 BF 1/8

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF690-42109
  • Mfr. Model # 690-42109
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item High Speed Steel End Mill
  • Finish Bright
  • Overall Length 2-5/16"
  • Number of Flutes 2
  • Shank Dia. 3/8"
  • List Number HG2B
  • Cutting Direction Right Hand
  • Corner Radius 2 5/16"
  • Length of Cut 3/8"
  • Helix Angle 3/8"
  • Dimension Type Fractional Inch
  • Milling Diameter 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list