Skip Content
END MILL 686 TICN 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 686 TICN 3/4

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF686-38973
  • Mfr. Model # 686-38973
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item High Speed Steel End Mill
  • Number of Flutes 2
  • Shank Dia. 3/4"
  • Finish TiCN Coated
  • Overall Length 3-7/8"
  • List Number HG2KTC
  • Cutting Direction Right Hand
  • Corner Radius 3 7/8"
  • Helix Angle 1 5/16"
  • Length of Cut 1-5/16"
  • Dimension Type Fractional Inch
  • Milling Dia. 3/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List