END MILL, HSS, 33/64"X1/2"X1-1/8"X3-3/8" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, HSS, 33/64"X1/2"X1-1/8"X3-3/8"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHG2-33828
  • Mfr. Model # HG2-33828
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish TiCN Coated
  • Number of Flutes 2
  • Overall Length 3-3/8"
  • Shank Dia. 1/2"
  • Item High Speed Steel End Mill
  • List Number HG2TC
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Helix Angle 1 1/8"
  • Corner Radius 3 3/8"
  • Milling Diameter 33/64"
  • Length of Cut 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list