Skip Content
END MILL 685 TICN 25/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 685 TICN 25/64

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHG2-33819
  • Mfr. Model # HG2-33819
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Number of Flutes 2
  • Finish TiCN Coated
  • Item High Speed Steel End Mill
  • Shank Dia. 3/8"
  • Overall Length 2-11/16"
  • List Number HG2TC
  • Helix Angle 13/16"
  • Dimension Type Fractional Inch
  • Cutting Direction Right Hand
  • Corner Radius 2 11/16"
  • Length of Cut 13/16"
  • Milling Dia. 25/64"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List