Skip Content
END MILL 685 TICN 1IN 3/4S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 685 TICN 1IN 3/4S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHG2-38906
  • Mfr. Model # HG2-38906
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish TiCN Coated
  • Item High Speed Steel End Mill
  • Grade General Purpose
  • Number of Flutes 2
  • Overall Length 4-1/8"
  • List Number HG2TC
  • Shank Dia. 3/4"
  • Cutting Direction Right Hand
  • Corner Radius 0
  • Length of Cut 1-1/2"
  • Dimension Type Fractional Inch
  • Helix Angle 30 Degrees
  • Milling Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list