Skip Content
END MILL 685 BF 7/8 3/4S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL 685 BF 7/8 3/4S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHG2-41636
  • Mfr. Model # HG2-41636
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 2
  • Item High Speed Steel End Mill
  • Overall Length 4-1/8"
  • List Number HG2
  • Shank Dia. 3/4"
  • Helix Angle 1 1/2"
  • Corner Radius 4 1/8"
  • Cutting Direction Right Hand
  • Length of Cut 1-1/2"
  • Dimension Type Fractional Inch
  • Milling Diameter 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list