Skip Content
END MILL 685 BF 7/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 685 BF 7/16

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHG2-41615
  • Mfr. Model # HG2-41615
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 542
  • Shipping Weight 0.08 lbs

Product Details

Single end, regular length, center cutting bright finish. Material applications: alloyed steel, plastic, carbon steels, magnesium, cast iron. Mill diameter 7/16 inch.

Technical Specs

  • Finish Bright
  • Number of Flutes 2
  • Item End Mill
  • Grade General Purpose Finisher
  • Shank Dia. 3/8"
  • Overall Length 2.688"
  • Cutting Direction Right Hand
  • List Number HG-2
  • Helix Angle 30 deg.
  • Length of Cut 0.813"
  • Milling Dia. 7/16"
  • Dimension Type Fractional Inch
  • Shank Type Straight with Weldon Flats
  • Steel (P) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Material High Speed Steel
  • End Mill Style Square
  • End Mill Cutting Type Center

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list