END MILLGP,HSS,21/64"X3/8"X9/16"X2-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILLGP,HSS,21/64"X3/8"X9/16"X2-1/2"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHG2-33738
  • Mfr. Model # HG2-33738
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item High Speed Steel End Mill
  • Number of Flutes 2
  • Finish Bright
  • Overall Length 2-1/2"
  • List Number HG2
  • Shank Dia. 3/8"
  • Length of Cut 9/16"
  • Cutting Direction Right Hand
  • Corner Radius 2 1/2"
  • Dimension Type Fractional Inch
  • Helix Angle 9/16"
  • Milling Diameter 0.3280"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list