END MILLGP, HSS, 1"X1"X1-5/8"X4-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILLGP, HSS, 1"X1"X1-5/8"X4-1/2"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHG2-41644
  • Mfr. Model # HG2-41644
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 542
  • Shipping Weight 1.0 lbs

Product Details

Single end, regular length, center cutting bright finish. Material applications: alloyed steel, plastic, carbon steels, magnesium, cast iron. Mill diameter 1 inch.

Technical Specs

  • Item End Mill
  • Finish Bright
  • Number of Flutes 2
  • Grade General Purpose Finisher
  • Shank Dia. 1"
  • Overall Length 4-1/2"
  • Helix Angle 30 deg.
  • List Number HG-2
  • Length of Cut 1-5/8"
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Milling Diameter 1.0000"
  • Shank Type Straight with Weldon Flats
  • Super Alloy (S) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Single End/Double End Single End
  • Cast Iron (K) Compatibility Yes
  • End Mill Style Square
  • End Mill Material High Speed Steel
  • End Mill Cutting Type Center

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list