Skip Content
END MILL 685 BF 13/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 685 BF 13/32

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHG2-33742
  • Mfr. Model # HG2-33742
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 2
  • Item High Speed Steel End Mill
  • Overall Length 2-11/16"
  • Shank Dia. 3/8"
  • List Number HG2
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Length of Cut 13/16"
  • Corner Radius 2 11/16"
  • Helix Angle 13/16"
  • Milling Dia. 0.4063"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list