END MILLGP, 1-1/4"X1-1/4"X1-5/8"X4-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILLGP, 1-1/4"X1-1/4"X1-5/8"X4-1/2"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHG2-41652
  • Mfr. Model # HG2-41652
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Number of Flutes 2
  • Grade General Purpose
  • Finish Bright
  • Item High Speed Steel End Mill
  • Overall Length 4-1/4"
  • Shank Dia. 1-1/4"
  • Cutting Direction Right Hand
  • List Number HG-2
  • Length of Cut 1-5/8"
  • Corner Radius 0
  • Helix Angle 30 Degrees
  • Milling Diameter 1-1/4"
  • Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list