Skip Content
END MILL 685 BF 1-1/2 1INS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 685 BF 1-1/2 1INS

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHG2-41659
  • Mfr. Model # HG2-41659
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Bright
  • Overall Length 4-1/2"
  • Item High Speed Steel End Mill
  • Number of Flutes 2
  • Shank Dia. 1"
  • List Number HG2
  • Corner Radius 4 1/2"
  • Helix Angle 1 5/8"
  • Length of Cut 1-5/8"
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Milling Diameter 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list