END MILL, HSS, 15/64"X3/8"X1/2"X3-3/8" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, HSS, 15/64"X3/8"X1/2"X3-3/8"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHD2-33655
  • Mfr. Model # HD2-33655
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item High Speed Steel End Mill
  • Finish TiN Coated
  • Overall Length 3-3/8"
  • Number of Flutes 2
  • Shank Dia. 3/8"
  • Length of Cut 1/2"
  • Corner Radius 3 3/8"
  • Cutting Direction Right Hand
  • List Number HD2TN
  • Dimension Type Fractional Inch
  • Helix Angle 1/2"
  • Milling Diameter 15/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list