Skip Content
END MILL 684 TIN 13/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 684 TIN 13/64

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHD2-33653
  • Mfr. Model # HD2-33653
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish TiN Coated
  • Number of Flutes 2
  • Item High Speed Steel End Mill
  • Overall Length 3-1/4"
  • Shank Dia. 3/8"
  • Cutting Direction Right Hand
  • Length of Cut 1/2"
  • List Number HD2TN
  • Corner Radius 3 1/4"
  • Milling Dia. 0.2030"
  • Helix Angle 1/2"
  • Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list