Skip Content
END MILL 684 BF 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 684 BF 3/8

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHD2-42065
  • Mfr. Model # HD2-42065
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 541
  • Shipping Weight 0.2 lbs

Product Details

High speed steel double end 2 flute end mill. Two flutes allow maximum space for chip ejection. Center cutting, bright finish. Material applications include alloyed steel, carbon steel, cast iron and magnesium. Mill diameter 3/8 inch.

Technical Specs

  • Item High Speed Steel End Mill
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 3-1/2"
  • List Number HD2
  • Shank Dia. 3/8"
  • Cutting Direction Right Hand
  • Helix Angle 9/16"
  • Corner Radius 3-1/2"
  • Length of Cut 9/16"
  • Dimension Type Fractional Inch
  • Milling Dia. 3/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list