Skip Content
END MILL 684 BF 3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL 684 BF 3/16

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHD2-42054
  • Mfr. Model # HD2-42054
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 541
  • Shipping Weight 0.2 lbs

Product Details

High speed steel double end 2 flute end mill. Two flutes allow maximum space for chip ejection. Center cutting, bright finish. Material applications include alloyed steel, carbon steel, cast iron and magnesium. Mill diameter 3/16 inch.

Technical Specs

  • Finish Bright
  • Number of Flutes 2
  • Item High Speed Steel End Mill
  • Shank Dia. 3/8"
  • Overall Length 3-1/4"
  • Cutting Direction Right Hand
  • List Number HD2
  • Length of Cut 7/16"
  • Corner Radius 3-1/4"
  • Helix Angle 7/16"
  • Milling Diameter 3/16"
  • Dimension Type Fractional Inch

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list