Skip Content
END MILL 684 BF 13/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 684 BF 13/32

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHD2-42067
  • Mfr. Model # HD2-42067
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Bright
  • Item High Speed Steel End Mill
  • Overall Length 4-1/8"
  • Shank Dia. 1/2"
  • List Number HD2
  • Number of Flutes 2
  • Cutting Direction Right Hand
  • Corner Radius 4 1/8"
  • Length of Cut 13/16"
  • Dimension Type Fractional Inch
  • Helix Angle 13/16"
  • Milling Dia. 0.4063"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list