Skip Content
END MILL 668 TIN 1/8 3/8S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

END MILL 668 TIN 1/8 3/8S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF668-33546
  • Mfr. Model # 668-33546
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item High Speed Steel End Mill
  • Number of Flutes 2
  • Finish TiN Coated
  • Overall Length 3-1/16"
  • Shank Dia. 3/8"
  • List Number HDA2TN
  • Cutting Direction Right Hand
  • Length of Cut 3/8"
  • Helix Angle 3/8"
  • Corner Radius 3 1/16"
  • Dimension Type Fractional Inch
  • Milling Diameter 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list