Skip Content
END MILL 667 BF 3/4 3/4S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 667 BF 3/4 3/4S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF667-41945
  • Mfr. Model # 667-41945
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Bright
  • Item High Speed Steel End Mill
  • Number of Flutes 2
  • Shank Dia. 3/4"
  • List Number HGA2
  • Length of Cut 4"
  • Cutting Direction Right Hand
  • Overall Length 6-1/4"
  • Corner Radius 6 1/4"
  • Dimension Type Fractional Inch
  • Helix Angle 4"
  • Milling Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list