Skip Content
END MILL 667 BF 1/2 1/2S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 667 BF 1/2 1/2S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF667-41939
  • Mfr. Model # 667-41939
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 2
  • Overall Length 5"
  • Item High Speed Steel End Mill
  • Shank Dia. 1/2"
  • List Number HGA2
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Corner Radius 5"
  • Length of Cut 3"
  • Helix Angle 3"
  • Milling Diameter 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list