Skip Content
END MILL 667 BF 1-1/4 1-1/4S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

END MILL 667 BF 1-1/4 1-1/4S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF667-41956
  • Mfr. Model # 667-41956
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Bright
  • Overall Length 8-1/2"
  • Number of Flutes 2
  • List Number HGA2
  • Shank Dia. 1-1/4"
  • Item High Speed Steel End Mill
  • Cutting Direction Right Hand
  • Length of Cut 6"
  • Helix Angle 6"
  • Corner Radius 8 1/2"
  • Milling Diameter 1-1/4"
  • Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list