Skip Content
END MILL 666 BF 1/2 1/2S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 666 BF 1/2 1/2S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF666-41898
  • Mfr. Model # 666-41898
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Bright
  • Item High Speed Steel End Mill
  • Number of Flutes 2
  • Overall Length 4"
  • List Number HGA2
  • Shank Dia. 1/2"
  • Length of Cut 2"
  • Cutting Direction Right Hand
  • Corner Radius 4"
  • Helix Angle 2"
  • Dimension Type Fractional Inch
  • Milling Diameter 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list