Skip Content
END MILL 666 BF 1-1/2 1-1/4S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

END MILL 666 BF 1-1/2 1-1/4S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF666-41921
  • Mfr. Model # 666-41921
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Bright
  • Item High Speed Steel End Mill
  • Shank Dia. 1-1/4"
  • Number of Flutes 2
  • Overall Length 6-1/2"
  • Length of Cut 4"
  • List Number HGA2
  • Cutting Direction Right Hand
  • Corner Radius 6 1/2"
  • Helix Angle 4"
  • Dimension Type Fractional Inch
  • Milling Dia. 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list