Skip Content
END MILL 591 BF 9/32 3/8S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 591 BF 9/32 3/8S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF591-33430
  • Mfr. Model # 591-33430
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Bright
  • Item High Speed Steel End Mill
  • Number of Flutes 4
  • Overall Length 3-3/4"
  • Cutting Direction Right Hand
  • List Number HG4C
  • Shank Dia. 3/8"
  • Length of Cut 2"
  • Corner Radius 3 3/4"
  • Helix Angle 2"
  • Dimension Type Fractional Inch
  • Milling Dia. 0.2813"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list