Skip Content
END MILL 591 BF 5/8 5/8S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 591 BF 5/8 5/8S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF591-41393
  • Mfr. Model # 591-41393
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Bright
  • Overall Length 6-1/8"
  • Number of Flutes 4
  • Item High Speed Steel End Mill
  • Shank Dia. 5/8"
  • List Number HG4C
  • Cutting Direction Right Hand
  • Length of Cut 4"
  • Helix Angle 4"
  • Dimension Type Fractional Inch
  • Milling Dia. 5/8"
  • Corner Radius 6 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list