Skip Content
END MILL 588 BF 7/16 1/2S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL 588 BF 7/16 1/2S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF588-33376
  • Mfr. Model # 588-33376
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Bright
  • Item High Speed Steel End Mill
  • Number of Flutes 4
  • Grade General Purpose
  • Overall Length 1/2"
  • Shank Dia. 1/2"
  • List Number HG-4C
  • Cutting Direction Right Hand
  • Length of Cut 1-3/4"
  • Corner Radius 0
  • Helix Angle 30 Degrees
  • Milling Diameter 7/16"
  • Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list