Skip Content
END MILL 587 TIN 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 587 TIN 1/2

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF587-39608
  • Mfr. Model # 587-39608
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item High Speed Steel End Mill
  • Finish TiN Coated
  • Number of Flutes 3
  • Shank Dia. 1/2"
  • Overall Length 4-1/8"
  • List Number HD3TN
  • Length of Cut 1"
  • Cutting Direction Right Hand
  • Corner Radius 4 1/8"
  • Helix Angle 1"
  • Milling Dia. 1/2"
  • Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list