Skip Content
END MILL 587 BF 9/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 587 BF 9/32

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF587-39580
  • Mfr. Model # 587-39580
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 3
  • Item High Speed Steel End Mill
  • Overall Length 3-3/8"
  • Shank Dia. 3/8"
  • List Number HD3
  • Length of Cut 11/16"
  • Cutting Direction Right Hand
  • Corner Radius 3 3/8"
  • Helix Angle 11/16"
  • Dimension Type Fractional Inch
  • Milling Dia. 0.2813"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list