END MILLGP, HSS, BRIGHT, 1"X1"X4"X6-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILLGP, HSS, BRIGHT, 1"X1"X4"X6-1/2"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF586-39745
  • Mfr. Model # 586-39745
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Shank Dia. 1"
  • Item High Speed Steel End Mill
  • Finish Bright
  • Number of Flutes 3
  • List Number HG3
  • Overall Length 6-1/2"
  • Cutting Direction Right Hand
  • Length of Cut 4"
  • Corner Radius 6 1/2"
  • Helix Angle 4"
  • Dimension Type Fractional Inch
  • Milling Diameter 1.0000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list