Skip Content
END MILL 585 BF 1IN 1INS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 585 BF 1IN 1INS

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF585-39660
  • Mfr. Model # 585-39660
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 3
  • Item High Speed Steel End Mill
  • Overall Length 4-1/2"
  • Shank Dia. 1"
  • Cutting Direction Right Hand
  • Length of Cut 2"
  • List Number HG3
  • Corner Radius 4 1/2"
  • Helix Angle 2"
  • Dimension Type Fractional Inch
  • Milling Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list