Skip Content
END MILL 585 BF 13/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 585 BF 13/32

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF585-39647
  • Mfr. Model # 585-39647
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Number of Flutes 3
  • Overall Length 2-11/16"
  • Finish Bright
  • Item High Speed Steel End Mill
  • Cutting Direction Right Hand
  • Shank Dia. 3/8"
  • List Number HG3
  • Corner Radius 2 11/16"
  • Helix Angle 1"
  • Dimension Type Fractional Inch
  • Length of Cut 1"
  • Milling Dia. 0.4063"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list