Skip Content
END MILL 584 BF 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL 584 BF 3/8

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF584-41289
  • Mfr. Model # 584-41289
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item High Speed Steel End Mill
  • Finish Bright
  • Overall Length 2-1/2"
  • Number of Flutes 4
  • List Number HG4B
  • Shank Dia. 3/8"
  • Cutting Direction Right Hand
  • Corner Radius 2 1/2"
  • Dimension Type Fractional Inch
  • Length of Cut 3/4"
  • Milling Diameter 3/8"
  • Helix Angle 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list