Skip Content
END MILL 584 BF 1IN 1INS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 584 BF 1IN 1INS

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF584-41308
  • Mfr. Model # 584-41308
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Bright
  • Item High Speed Steel End Mill
  • Number of Flutes 4
  • Overall Length 4-1/2"
  • Shank Dia. 1"
  • List Number HG4B
  • Corner Radius 4 1/2"
  • Milling Dia. 1"
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Length of Cut 2"
  • Helix Angle 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list