END MILL, HSS, 5/8"X5/8"X1-5/8"X3-3/4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, HSS, 5/8"X5/8"X1-5/8"X3-3/4"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHG4C41526
  • Mfr. Model # HG4C41526
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish TiN Coated
  • Item High Speed Steel End Mill
  • Number of Flutes 4
  • Overall Length 3-3/4"
  • Shank Dia. 5/8"
  • List Number HG4CTN
  • Corner Radius 3 3/4"
  • Length of Cut 1-5/8"
  • Cutting Direction Right Hand
  • Helix Angle 1 5/8"
  • Milling Diameter 5/8"
  • Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list