Skip Content
END MILL 583 TIN 25/32 3/4S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 583 TIN 25/32 3/4S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHG4C33218
  • Mfr. Model # HG4C33218
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish TiN Coated
  • Number of Flutes 4
  • Overall Length 4-1/8"
  • Item High Speed Steel End Mill
  • Shank Dia. 3/4"
  • List Number HG4CTN
  • Corner Radius 4 1/8"
  • Dimension Type Fractional Inch
  • Cutting Direction Right Hand
  • Helix Angle 1 7/8"
  • Length of Cut 1-7/8"
  • Milling Dia. 0.7813"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list