Skip Content
END MILL 583 TICN 7/16 3/8S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 583 TICN 7/16 3/8S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHG4C33260
  • Mfr. Model # HG4C33260
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Number of Flutes 4
  • Item High Speed Steel End Mill
  • Finish TiCN Coated
  • Grade General Purpose
  • Overall Length 2-11/16"
  • Shank Dia. 3/8"
  • Cutting Direction Right Hand
  • List Number HG-4C
  • Corner Radius 0
  • Length of Cut 1"
  • Helix Angle 30 Degrees
  • Dimension Type Fractional Inch
  • Milling Dia. 7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list