END MILL, HSS, 25/32"X3/4"X1-7/8"X4-1/8" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, HSS, 25/32"X3/4"X1-7/8"X4-1/8"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHG4C33278
  • Mfr. Model # HG4C33278
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish TiCN Coated
  • Item High Speed Steel End Mill
  • Number of Flutes 4
  • Shank Dia. 3/4"
  • Overall Length 4-1/8"
  • Cutting Direction Right Hand
  • List Number HG4CTC
  • Corner Radius 4 1/8"
  • Length of Cut 1-7/8"
  • Helix Angle 1 7/8"
  • Dimension Type Fractional Inch
  • Milling Diameter 0.7813"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list