Skip Content
END MILL 583 TICN 21/64 3/8S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 583 TICN 21/64 3/8S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHG4C33253
  • Mfr. Model # HG4C33253
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish TiCN Coated
  • Item High Speed Steel End Mill
  • Number of Flutes 4
  • Shank Dia. 3/8"
  • Overall Length 2-1/2"
  • List Number HG4CTC
  • Cutting Direction Right Hand
  • Length of Cut 3/4"
  • Helix Angle 3/4"
  • Dimension Type Fractional Inch
  • Corner Radius 2 1/2"
  • Milling Diameter 0.3280"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list