Skip Content
END MILL 583 TICN 13/16 5/8S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 583 TICN 13/16 5/8S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHG4C33279
  • Mfr. Model # HG4C33279
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item High Speed Steel End Mill
  • Finish TiCN Coated
  • Number of Flutes 4
  • Shank Dia. 5/8"
  • Overall Length 4"
  • List Number HG4CTC
  • Cutting Direction Right Hand
  • Corner Radius 4"
  • Milling Dia. 13/16"
  • Length of Cut 1-7/8"
  • Dimension Type Fractional Inch
  • Helix Angle 1 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list