Skip Content
END MILL 583 BF 9/16 1/2S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL 583 BF 9/16 1/2S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHG4C33162
  • Mfr. Model # HG4C33162
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 541
  • Shipping Weight 0.2 lbs

Product Details

Single end, regular length, center cutting, bright finish. Material applications: alloyed steel, plastic, carbon steels, magnesium, aluminum copper. Mill diameter 9/16 inch.

Technical Specs

  • Item High Speed Steel End Mill
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 3-3/8"
  • List Number HG4C
  • Helix Angle 1-3/8"
  • Shank Dia. 1/2"
  • Length of Cut 1-3/8"
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Corner Radius 3-3/8"
  • Milling Diameter 9/16"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list