Skip Content
END MILL 583 BF 7/8 5/8S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 583 BF 7/8 5/8S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHG4C33173
  • Mfr. Model # HG4C33173
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item High Speed Steel End Mill
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 4"
  • Shank Dia. 5/8"
  • List Number HG4C
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Helix Angle 1 7/8"
  • Corner Radius 4"
  • Length of Cut 1-7/8"
  • Milling Diameter 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list