Skip Content
END MILL 583 BF 5/8 5/8S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 583 BF 5/8 5/8S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHG4C41260
  • Mfr. Model # HG4C41260
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 541
  • Shipping Weight 0.25 lbs

Product Details

Single end, regular length, center cutting, bright finish. Material applications: alloyed steel, plastic, carbon steels, magnesium, aluminum copper. Mill diameter 5/8 inch.

Technical Specs

  • Item End Mill
  • Finish Bright
  • Number of Flutes 4
  • Grade General Purpose Finisher
  • Overall Length 3.750"
  • Shank Dia. 5/8"
  • List Number HG-4C
  • Cutting Direction Right Hand
  • Length of Cut 1-5/8"
  • Helix Angle 30 deg.
  • Dimension Type Fractional Inch
  • Milling Diameter 5/8"
  • Shank Type Straight with Weldon Flats
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Material High Speed Steel
  • End Mill Style Square
  • End Mill Cutting Type Center

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list