Skip Content
END MILL 583 BF 5/8 1/2S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 583 BF 5/8 1/2S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHG4C33164
  • Mfr. Model # HG4C33164
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 541
  • Shipping Weight 0.19 lbs

Product Details

Single end, regular length, center cutting, bright finish. Material applications: alloyed steel, plastic, carbon steels, magnesium, aluminum copper. Mill diameter 5/8 inch.

Technical Specs

  • Finish Bright
  • Item End Mill
  • Number of Flutes 4
  • Overall Length 3.375"
  • Shank Dia. 1/2"
  • List Number HG4C
  • Cutting Direction Right Hand
  • Length of Cut 1-3/8"
  • Dimension Type Fractional Inch
  • Helix Angle 30 deg.
  • Corner Radius 3-3/8"
  • Milling Dia. 5/8"
  • Grade General Purpose Finisher
  • Shank Type Straight with Weldon Flats
  • Cast Iron (K) Compatibility Yes
  • Steel (P) Compatibility Yes
  • End Mill Style Square
  • Super Alloy (S) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Cutting Type Center
  • End Mill Material High Speed Steel

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List