Skip Content
END MILL 583 BF 3/4 5/8S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 583 BF 3/4 5/8S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHG4C33169
  • Mfr. Model # HG4C33169
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 541
  • Shipping Weight 0.32 lbs

Product Details

Single end, regular length, center cutting, bright finish. Material applications: alloyed steel, plastic, carbon steels, magnesium, aluminum copper. Mill diameter 3/4 inch.

Technical Specs

  • Type HSS Center Cutting
  • Finish Bright
  • Item Finishing End Mill
  • Material HSS
  • Overall Length 3.75"
  • Shank 0.625"
  • Tooth Type Finisher
  • Shank Dia. 0.625
  • Left/Right Hand Right

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list