Skip Content
END MILL 583 BF 2IN 1-1/4S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 583 BF 2IN 1-1/4S

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHG4C33187
  • Mfr. Model # HG4C33187
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Bright
  • Overall Length 4-1/2"
  • Number of Flutes 6
  • Item High Speed Steel End Mill
  • List Number HG4C
  • Cutting Direction Right Hand
  • Length of Cut 2"
  • Shank Dia. 1-1/4"
  • Corner Radius 4 1/2"
  • Helix Angle 2"
  • Milling Diameter 2"
  • Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list